-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | V-Belt |
---|---|
Belt Type | C |
Construction | Wrapped |
Industry Number | C75 |
Material | Rubber Body w/Polyester Cords |
Number of Ribs | 1 |
---|---|
Outside Length | 79" |
Thickness | 17/32" |
Top Width | 7/8" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 22.86 |
HS Code | 4010343000 |
Country Of Origin | ID |
---|---|
Weight (kg) | 0.666 |
UPC | 190735323854 |
Please note that the item you have bought is a 115V.