• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DAYTON 3Z949 Press Arbor 3 Ton

DAYTON 3Z949 Press Arbor 3 Ton

In Stock
£377.07 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 3Z949
  • Item: AD3FZV
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Arbor Press
Anvil Dia. Work Area (In.) 6-5/8"
Base Size 9-1/2 x 17 3/4"
Construction Cast Iron
Depth 17.75"
Force in Tons 3
Height 21.25"
Max. Work Height (In.) 12-1/4"
Ram Dimensions (In.) 1-1/2 x 1-1/2"
Range of Slot Widths (In.) 1" to 2"
Swing 12"
Table Work Surface 8-1/8 x 8-1/2"
Width 9.5"

Shipping Info:

Ship weight (kg) 54.43
Ship height (cm) 56.39
Ship length (cm) 34.29
Ship width (cm) 67.31
HS code 8462998020
Country of Origin CN

Product Details:

  • Ram Hole Dia. x Depth (In.) (1/2 x 1")