-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | V-Belt |
---|---|
Belt Type | C |
Construction | Wrapped |
Industry Number | C98 |
Material | Natural/Synthetic Rubber Blend |
Number of Ribs | 1 |
---|---|
Outside Length | 102" |
Temp. Range | -22 Degrees to 194 Degrees F |
Thickness | 17/32" |
Top Width | 7/8" |
Height (cm) | 6.6 |
---|---|
Length (cm) | 29.21 |
Width (cm) | 28.58 |
HS Code | 4010391000 |
Country Of Origin | ID |
---|---|
Weight (kg) | 0.8325 |
UPC | 190735287224 |
Please note that the item you have bought is a 115V.