-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Float Switch, Mechanical |
---|---|
Cord Length | 10ft. |
Max. Amps Running | 13 |
Max. Temp. | 140 F |
Pumping Range Min./Max. | 7 to 28 |
Switch Type | Normally Closed |
---|---|
Tether Length Min.-Max. (In.) | 3 to 18 |
Type | Tether |
Voltage | 115 |
Wire Gauge | 16 |
Height (cm) | 10.67 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 19.05 |
HS Code | 8536509065 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.6075 |
UPC | 190735280461 |
Please note that the item you have bought is a 115V.