-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Direct Drive Axial Exhaust Ventilator |
---|---|
Base Height | 1.75" |
Base Length | 22" |
Base Top to Shroud (In.) | 6-1/4" |
Base Width | 22" |
CFM @ 0.000-In. SP | 765/1014/1534 |
CFM @ 0.125-In. SP | 321/803/1413 |
CFM @ 0.250-In. SP | -/376/1263 |
CFM @ 0.375-In. SP | -/144/996 |
CFM @ 0.500-In. SP | -/-/647 |
CFM @ 0.625-In. SP | -/-/511 |
CFM @ 0.750-In. SP | -/-/354 |
Dimension A | 22" |
Dimension B | 28.625" |
Dimension C | 16.5" |
Dimension D | 6.25" |
Housing Material | Spun Aluminum |
Hz | 60 |
Max. BHP | 0.02/0.05/0.17 |
---|---|
Max. Inlet Temp. | 120 Degrees F |
Motor HP | 1/4 |
Mounting Location | Roof Or Wall |
Overall Dia. | 28.625" |
Overall Height | 18.25" |
Phase | 1 |
Propeller Dia. | 12" |
Propeller Material | Aluminum |
Recommended Damper Size (In.) | 15" x 15" |
Requires | Roof Curb For New Installation |
RPM | 860/1140/1725 |
Shaft Dia. Propeller End (In.) | 1/2" |
Sones @ 0.125-In. SP @ 5 Ft. | 5.1/3.1/8.5 |
Sones @ 0.250-In. SP @ 5 Ft. | -/5.2/8.6 |
Speed Control | 43Y140 |
Speed Controllable | Yes |
Voltage | 115 |
Height (cm) | 58.17 |
---|---|
Length (cm) | 83.06 |
Width (cm) | 83.06 |
Country Of Origin | US |
---|---|
Weight (kg) | 18.45 |
UPC | 190735277720 |
Please note that the item you have bought is a 115V.