DAYTON 31TT04 Motor Capacitor Start / Capacitor Run Open Dripproof 1hp 3450 56 Eff 80.4

Model: 31TT04
Item: AG2NKZ
In Stock

£391.95

Payment Methods

Product Specifications:

Item General Purpose Motor
Bearings Ball
Capacitor Required Yes
Duty Continuous
Efficiency Group NEMA Premium(R)
Frame 56
Frame Material Rolled Steel
Full Load Amps 8.8/4.9-4.4
Green Certification or Other Recognition Energy Aware
HP 1
Hz 60
Insulation Class B
Inverter Rated No
Length Less Shaft 10-7/16
Max. Ambient Temp. 40 Degrees C
Motor Application General Application
Motor Design Capacitor-Start/Run
Motor Enclosure Design Open Dripproof
Motor Mounting Position Horizontal
Motor Mounting Type Rigid Base
Motor Shaft Design Keyed
Motor Thermal Protection Manual
Nameplate RPM 3450
Nominal Efficiency 80.4%
Number of Speeds 1
Overall Length 12-3/8"
Phase 1
RPM Group 3001-3600
RPM Range 3001-3600
Service Factor 1.15
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Voltage 115/208-230
Warranty 1 Years
Motor Shaft Rotation CW/CCW

Shipping Info:

Ship weight (kg) 14.04
Ship height (cm) 27.94
Ship length (cm) 34.04
Ship width (cm) 23.88
HS code 8501406040