-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Table Lift Attachment |
---|---|
Load Capacity | 250 lb. |
Material | Steel Tube |
Overall Depth | 20" |
---|---|
Overall Width | 20" |
Height (cm) | 39.88 |
---|---|
Length (cm) | 58.93 |
Width (cm) | 53.34 |
HS Code | 8716805090 |
Country Of Origin | TW |
---|---|
Weight (kg) | 9.936 |
UPC | 190735243299 |
Please note that the item you have bought is a 115V.