DAYTON 2YPK2 Two-way Spring Latch 304 Stainless Steel Natural

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£59.56 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Aug 13
  • Model: 2YPK2

  • Item: AC4DHJ

Product Specifications:

ItemTwo-Way Spring Latch
ColorNatural
Dimension A2.375"
Dimension B17/32"
Dimension C3 /16"
Dimension D23/32"
FinishNatural
Hook Opening2.375"
Material304 SS

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm)2.29
Ship length (cm)8.89
Ship width (cm)3.3
HS code7326908588
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes