DAYTON 2YNX8 Replacement Latch For Clevis Slip Hook

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DAYTON | 2YNX8 | AC4DFP | Replacement Latch
In Stock
£17.33 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 2YNX8

    • Item: AC4DFP

    Product Specifications:

    ItemReplacement Latch
    ColorSilver
    Dimension A15/16"
    Dimension B1/2"
    Dimension C5/32"
    Dimension D1/2"
    FinishPainted
    MaterialSteel
    Trade Size7/32"

    Shipping Info:

    Ship weight (kg) 0.01
    Ship height (cm)2.03
    Ship length (cm)8.38
    Ship width (cm)3.05
    HS code7326908588
    Country of OriginCN

    Brand Overview:

    Dayton, a Grainger brand, is a leading manufacturer of motors, pumps and HVAC products. The company's product line includes heavy-duty v-belts, gearbelts, farm duty motors, washdown motors, AC / DC gearmotors, speed reducers and gear drives, transformers, ventilators, steel cables, web slings, shaft collars, relays, air circulars, shutters, blowers and drum pumps. Dayton gearmotors are widely used to adjust the torque and speed to any desirable figure and are ideal for use in peristaltic pumps, CNC machines and a variety of automotive applications. Dayton v-belt, one of the company's best-selling products, conforms to the Rubber Manufacturers' Association (RMA) standards and is extensively used as a transmission belt. Choose from a wide range of Dayton gearmotors, v-belts, speed reducers and gear drives on Raptor Supplies, an authorised Dayton distributor.

    Sent to your email in 30 min

    Model: 2YNX8Item: AC4DFP