-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | 36" H Pulling Handle for use with No. 2TUP3 |
---|
Overall Width | 3/8" |
---|
Height (cm) | 7.62 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 13.97 |
HS Code | 7306301000 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.99 |
UPC | 190735233573 |
Please note that the item you have bought is a 115V.