-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Guard |
---|---|
Depth | 2" |
Finish | Gray Baked on Polyester Epoxy Powder Coat |
Material | Steel |
---|---|
Outside Dia. | 39" |
Type | Inlet |
Height (cm) | 8.89 |
---|---|
Length (cm) | 104.14 |
Width (cm) | 102.87 |
HS Code | 8414901080 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.39 |
UPC | 190735230640 |
Please note that the item you have bought is a 115V.