-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | General Purpose Motor |
---|---|
Bearings | Ball |
Duty | Continuous |
Frame | 213/215 |
Frame Material | Steel |
Full Load Amps | 6.8-6.2/3.1 |
HP | 2 |
Hz | 60 |
Insulation Class | F |
Inverter Rated | Yes |
Length Less Shaft | 13 13/16" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | General Application |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Rigid Base |
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
---|---|
Motor Thermal Protection | None |
Mounting | Base |
Nameplate RPM | 1170 |
Nominal Efficiency | 85.5% |
Number of Speeds | 1 |
Overall Length | 16 13/16" |
Phase | 3 |
Rotation | CW/CCW |
RPM Group | 1101-1200 |
RPM Range | 1101-1200 |
Service Factor | 1.15 |
Shaft Dia. | 1.125" |
Shaft Length | 3" |
Voltage | 208-230/460 |
Warranty | 3 Years |
Height (cm) | 40.64 |
---|---|
Length (cm) | 58.42 |
Width (cm) | 45.72 |
HS Code | 8501524000 |
Country Of Origin | TW |
---|---|
Weight (kg) | 49.95 |
UPC | 190735228364 |
Please note that the item you have bought is a 115V.