-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | General Purpose Motor |
---|---|
Bearings | Ball |
Duty | Continuous |
Efficiency Group | NEMA Premium(R) |
Frame | 145T |
Frame Material | Cast Iron |
Full Load Amps | 3.8-3.5/1.7 |
Green Certification or Other Recognition | NEMA Premium Rated |
HP | 1 |
Hz | 60 |
Insulation Class | F |
Inverter Rated | Yes |
Length Less Shaft | 11 1/16" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | General Application |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Position | Horizontal |
Motor Mounting Type | Rigid Base |
---|---|
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Mounting | Base |
Nameplate RPM | 1150 |
Nominal Efficiency | 82.5% |
Number of Speeds | 1 |
Overall Length | 13 5/16" |
Phase | 3 |
Rotation | CW/CCW |
RPM Group | 1101-1200 |
RPM Range | 1101-1200 |
Service Factor | 1.15 |
Shaft Dia. | 7/8" |
Shaft Length | 2.25" |
Voltage | 208-230/460 |
Warranty | 3 Years |
Height (cm) | 22.86 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 35.56 |
HS Code | 8501516040 |
Country Of Origin | TW |
---|---|
Weight (kg) | 28.35 |
UPC | 190735227497 |
Please note that the item you have bought is a 115V.