-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Carrier |
---|---|
Casters | 8" |
Construction | Steel |
Drum Capacity | 55 gal. |
Finish | Powder Coating |
Load Capacity | 880 lb. |
Max. Lift | 11" |
---|---|
Number of Drums | 1 |
Overall Height | 43" |
Overall Length | 53" |
Overall Width | 33.5" |
Wheels | 8" |
Height (cm) | 111.76 |
---|---|
Length (cm) | 134.62 |
Width (cm) | 88.9 |
HS Code | 8427900040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 90 |
Please note that the item you have bought is a 115V.