-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Truck |
---|---|
Casters | 8" |
Construction | Steel |
Drum Capacity | 55 and 85 gal. |
Finish | Powder Coating |
Load Capacity | 880 lb. |
Max. Lift | 42" |
---|---|
Number of Drums | 1 |
Overall Height | 73" |
Overall Length | 45" |
Overall Width | 60" |
Wheels | 8" |
Height (cm) | 180.34 |
---|---|
Length (cm) | 109.22 |
Width (cm) | 78.74 |
HS Code | 8716805090 |
---|---|
Country Of Origin | CN |
Weight (kg) | 109.35 |
Please note that the item you have bought is a 115V.