-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Pallet Truck |
---|---|
Color | Silver |
Construction | 11 Gauge Steel |
Finish | Galvanized |
For Pallet Type | Open/ Closed |
For Surface Type | Concrete |
Fork Height Lowered | 3" |
Fork Height Raised | 7-1/2" |
Fork Length | 48" |
Fork Style | Standard |
Fork Thickness | 1 7/8" |
Fork Type | Fixed |
Fork Width | 6.25" |
Handle | Steel |
Handle Material | Steel |
Lifting Height Max. | 7.5" |
Lifting Height Min. | 3" |
Load Capacity | 5500 lbs. |
Load Wheel Bearing Type | Ball Bearing |
---|---|
Load Wheel Dia. | 3" |
Main Wheel Size | 7" |
Material | Steel |
Operation Type | Manual |
Overall Height | 48" |
Overall Length | 64" |
Overall Width | 27" |
Pivot | 200 Degrees |
Roller Dia. | 2.875" |
Steer Wheel Dia. | 7" |
Steering Arc | 200 Deg. |
Stroke To Max. Lifting Height | 16" |
Wheel Base | 49" |
Wheel Material | Nylon |
Width Across Forks | 27" |
Width Between Forks | 14 1/2" |
Dayton 24L321 hand pallet truck is widely used in warehouses, factories, retail and distribution centres to make moving heavy loads easy and efficient. It streamlines the movement of goods, reduces physical strain on workers, increases overall productivity and enhances safety by preventing back injuries and decreasing the risk of dropping heavy items. This pallet truck requires no fuel or electricity, making it an excellent choice for businesses looking to optimise their material handling processes while lowering costs and promoting a safer work environment.
Height (cm) | 123.19 |
---|---|
Length (cm) | 167.64 |
Width (cm) | 68.58 |
HS Code | 8427900040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 56.25 |
Yes, this Dayton pallet truck is generally simple to operate. It has a simple design and requires little training or experience to use effectively.
Regular maintenance is crucial to keep your pallet truck in good working condition. This includes checking for loose bolts, lubricating moving parts and inspecting wheels for wear & tear.
Pallet trucks can be used for loading and unloading trucks or trailers with a level dock or platform. However, for situations where there is no dock or the trailer bed is at a different height, dock levellers or forklift booms may be required for safe and efficient loading and unloading.
Please note that the item you have bought is a 115V.