-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Handler |
---|---|
Color | Red |
Drum Action | Lift , Transport |
Drum Capacity | 55 gal. |
Drum Material | Steel |
Drum Size | 55 gal. |
Drum Type | Open |
Fork Pocket Size | 5 1/2" x 2" |
Height | 3.75" |
Length | 37.375" |
---|---|
Load Capacity | 800 lbs. |
Material | Welded Steel |
Number of Drums | 1 |
Operation Type | Manual, Mechanically Automated |
Overall Height | 3.75" |
Overall Length | 37.375" |
Overall Width | 23.625" |
Width | 23.62" |
Height (cm) | 10.67 |
---|---|
Length (cm) | 73.91 |
Width (cm) | 69.34 |
HS Code | 8428900290 |
Country Of Origin | CN |
---|---|
Weight (kg) | 33.75 |
UPC | 190735167632 |
Please note that the item you have bought is a 115V.