• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DAYTON 1UH15 Stand Arbor Press

DAYTON 1UH15 Stand Arbor Press

In Stock
£310.68 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 1UH15
  • Item: AB3MZA
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Optional Floor Stand
Anvil Dia. Work Area (In.) 22 1/4
Base Size 11 13/16X 22 1/4"
Depth 22.250"
Height 35.812"
Width 11.800"

Shipping Info:

Ship weight (kg) 45.81
Ship height (cm) 26.92
Ship length (cm) 95.5
Ship width (cm) 36.32
HS code 8466308000
Country of Origin CN