DAYTON 1TDP3 Blower, 75 cfm Pressure, 115 V, 0.45 A, 3016 rpm Speed
  • Model: 1TDP3
  • Item: AB3HBM

DAYTONDAYTON

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£104.64 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemOEM Blower
    Bearing TypeBall
    CFM @ 0.000-In. SP75
    CFM @ 0.100-In. SP71
    CFM @ 0.200-In. SP68
    CFM @ 0.300-In. SP66
    CFM @ 0.400-In. SP61
    CFM @ 0.500-In. SP56
    Conduit BoxYes
    Drive TypeDirect
    Full Load Amps0.45
    Housing ColorGray
    Housing FinishEnamel
    Housing MaterialRolled Steel
    Hz50/60
    Inlet Dia.3.125"
    Lead Length13"
    Max. Ambient Temp.104 Degrees F
    Max. Inlet Temp.104 Degrees F
    Motor EnclosureOpen
    Motor InsulationClass B
    Motor TypePermanent Split Capacitor
    Mounting PositionAll Position
    Outlet Dia.2.125"
    Outlet ShapeRound
    Overall Depth6.437"
    Overall Height5.75"
    Overall Width6.25"
    Phase1
    RPM3016
    Thermal ProtectionAuto
    Voltage115
    Wheel Diameter3-15/16"
    Wheel TypeForward Curve
    Wheel Width1.875"

    Shipping Info:

    Ship weight (kg) 2.2
    Ship height (cm)20.32
    Ship length (cm)19.05
    Ship width (cm)19.05
    HS code8414596060
    Country of OriginCN

    Product Details:

    • Designed to maintain airflow at higher static pressures; ideal for use in heating, air conditioning and ventilation systems
    • Motor has cast aluminium end shields for excellent heat dissipation and protection
    • Ball bearings ensure smooth operations
    • Operates with minimal noise and vibration