-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Adjustable Drill Depth Stop Collar Set |
---|
Length | 1/4", 5/16", 11/16", 7/8", 15/16" |
---|
Height (cm) | 2.54 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 7.11 |
HS Code | 8487900080 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.18 |
UPC | 190735141342 |
Please note that the item you have bought is a 115V.