-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Slip Hook |
---|---|
Attachment Type | Swivel |
Color | Red |
Diameter | 3/8" |
Dimension B | 4.625" |
Finish | Powder Coated |
---|---|
Grade | 80 |
Material | Alloy Steel |
Working Load Limit | 2000 lb. |
Height (cm) | 3.81 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 8.89 |
HS Code | 7326908588 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.45 |
UPC | 190735136591 |
Please note that the item you have bought is a 115V.