• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DAYTON 13V830 V-belt C84

DAYTON 13V830 V-belt C84

In Stock
£59.27 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 13V830
  • Item: AA6EUR
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item V-Belt
Belt Type C
Construction Wrapped
Industry Number C84
Material Natural/Synthetic Rubber Blend
Number of Ribs 1
Outside Length 88"
Temp. Range -22 Degrees to 194 Degrees F
Thickness 17/32"
Top Width 7/8"

Shipping Info:

Ship weight (kg) 0.73
Ship height (cm) 4.57
Ship length (cm) 45.72
Ship width (cm) 12.7
HS code 4010313000
Country of Origin ID