-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Machinery Mover Hand Truck |
---|---|
Color | Red |
Frame Material | Steel |
Handle Type | Continuous Flow Back |
Lift Height | 12" |
Load Capacity | 4000 lb. |
Number of Rollers | 4 |
Overall Height | 43.625" |
Overall Length | 23" |
---|---|
Overall Width | 16.5" |
Roller Dia. | 6" |
Roller Material | Urethane |
Wheel Diameter | 6" |
Wheel Type | Urethane |
Wheel Width | 2" |
Height (cm) | 118.11 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 71.12 |
HS Code | 8427900040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 144 |
Please note that the item you have bought is a 115V.