-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Variable Frequency Drive |
---|---|
Accepts Input Control Signal | With Signal Isolator Option |
Adjustable Acceleration Time | 0.3 to 20 sec. |
Adjustable Deceleration Time | 0.3 to 20 sec. |
Control Method | Sensor less Flux Vector with Static Auto Tune with Boost, Volts per Hertz |
Control Type | Jumpers, Trimpots and Analog Display |
Depth | 5.86" |
Digital Readout | No |
Display Type | LED |
Displays | Status Indicator |
Dynamic Braking | Injection Braking |
Enclosure | NEMA 4X |
Height | 9.53" |
Input Frequency | 50/60 Hz |
---|---|
Input Phase AC | 1 |
Input Voltage | 115/208-230 VAC |
Key Pad Lockout | No |
Max. HP | 1 |
Max. Output Amps | 3.6 |
Output Frequency Range | 0 to 60/120 Hz |
Output Voltage | 230 VAC |
Protection | Electronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Under voltage, Nuisance Tripping, MOV Input Transient Suppression |
Start/Stop Control | Start/Stop Switch Std |
Starting Torque | 200% |
Torque @ 1 Hz | 100% |
Width | 5.51" |
Height (cm) | 18.03 |
---|---|
Length (cm) | 26.42 |
Width (cm) | 15.24 |
HS Code | 8504404000 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.97 |
UPC | 190735117590 |
Please note that the item you have bought is a 115V.