-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Banded V-Belt |
---|---|
Belt Type | D |
Construction | Reinforced Tie Band |
Industry Number | 2/D144 |
Material | Rubber Impregnated Fabric Cover w/High Strength Tensile Cords |
Number of Ribs | 2 |
---|---|
Outside Length | 150.125" |
Temp. Range | -22 Degrees to 194 Degrees F |
Thickness | 27/32" |
Top Width | 2.5" |
Height (cm) | 7.42 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 53.34 |
HS Code | 4010391000 |
---|---|
Country Of Origin | ID |
Weight (kg) | 6.795 |
Please note that the item you have bought is a 115V.