-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Float Switch, Mechanical |
---|---|
Body Material | ABS |
Connection | Stripped |
Control Range | Adjustable |
Cord Length | 15ft. |
Float Dia. | 2-11/16" |
Float Length | 4-5/8 In. |
Float Material | ABS |
HP @ 1 Phase - 115V | 1/2 |
HP @ 1 Phase - 230V | 1/2 |
Max. Amps Running | 13 |
Max. Pressure | 15 psi |
Max. Temp. | 221 F |
Max. Voltage | 240 |
---|---|
Max. Wattage | 3600 |
Pumping Range Min./Max. | 7 to 28 |
Switch Type | Normally Open |
Tether Length Min.-Max. (In.) | 3 to 22 |
Turns Off At | 45 Deg Below |
Turns On At | 45 Deg Above |
Type | Tether, High Temperature |
VA Rating | 3600 |
Voltage | 115/230 |
Wire Gauge | 16 |
Wire Lead | 16-2 TYPE FEP TEFLON Jacket Cable |
Height (cm) | 12.7 |
---|---|
Length (cm) | 20.07 |
Width (cm) | 20.07 |
HS Code | 8536509065 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.495 |
UPC | 190735108598 |
Please note that the item you have bought is a 115V.