-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sealant |
---|---|
Application Time | 10 min. |
Base | Silicone |
Color | Stainless Steel |
Container Type | Tube |
Flash Point | Greater Than 212 Degrees F |
Full Cure | 24 hr. |
---|---|
Performance Temp. Range | -40 Degrees to 400 Degrees F |
Size | 9.8 oz. |
Specific Gravity | 1.007 @ 25 Degrees F |
Substrates | Metal, Aluminium, Steel, Plastic, Ceramic, Tile, Glass, Porcelain, Fiberglass |
Height (cm) | 5.84 |
---|---|
Length (cm) | 29.21 |
Width (cm) | 5.84 |
HS Code | 3910000000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.34 |
Please note that the item you have bought is a 115V.