• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DAKE CORPORATION 901220 Pneumatic Hydraulic Press 1 Ton

DAKE CORPORATION 901220 Pneumatic Hydraulic Press 1 Ton

In Stock
£5275.93 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 901220
  • Item: AD3MJH
  • Cross Ref: 40F073
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Hydraulic Press
Base Size 8 x 15-3/4"
Construction Heavy Duty, H-Frame
Force in Tons 1
Height 35"
Max. Work Height (In.) 8
Ram Dimensions (In.) 1-1/4 x 1-1/4
Table Work Surface 9 x 8 In.
Width 15.75"

Shipping Info:

Ship weight (kg) 88.45
Ship height (cm) 88.9
Ship length (cm) 20.32
Ship width (cm) 40.01
HS code 8462290050
Country of Origin US