-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cushioned Clamp |
---|---|
Hardware Material | Plated Steel |
Height | 1.68" |
Insert Material | Thermoplastic Elastomer |
Length | 1.62" |
Material | Steel Clamp, Standard TPE Cushion |
---|---|
Temp. Range | -50 Degrees to 275 Degrees |
Tube Size | 3/4" |
Type | Standard |
Width | 1.2" |
Height (cm) | 11.94 |
---|---|
Length (cm) | 21.34 |
Width (cm) | 16.51 |
HS Code | 7326908530 |
---|---|
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.