-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnet Locator |
---|---|
Display | LCD |
Keypad | Yes |
Length | 40" |
Operating Temp. | 0 Degrees to 120 Degrees F |
---|---|
Power Source | (6) AA Batteries |
Type | Depth Reading |
Height (cm) | 10.8 |
---|---|
Length (cm) | 126.37 |
Width (cm) | 19.69 |
HS Code | 9031808085 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.81 |
Please note that the item you have bought is a 115V.