-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heat Sink |
---|---|
Depth | 1.51" |
Length | 1.98" |
Mounts On | Panel |
---|---|
Type | 2.5 Degrees C/W |
Width | 568550" |
Height (cm) | 11.94 |
---|---|
Length (cm) | 15.75 |
Width (cm) | 11.43 |
HS Code | 8538908080 |
---|---|
Weight (kg) | 0.2 |
Please note that the item you have bought is a 115V.