-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heat Sink |
---|---|
Depth | 3.5" |
Length | 6" |
Mounts On | Panel |
---|---|
Type | 0.5 Degrees C/W |
Width | 568556" |
Height (cm) | 11.68 |
---|---|
Length (cm) | 20.57 |
Width (cm) | 16.76 |
HS Code | 8538908080 |
---|---|
Weight (kg) | 1.68 |
Please note that the item you have bought is a 115V.