Sign In

CRYDOM DRK1 Heat Sink Mount 45mm

In Stock
Item: AF6GBQ
Model: DRK1
Cross Ref: 13V351

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.19 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item DIN Rail Bracket Kit
Depth 0.25"
Length 3.82"
Type 45mm DIN Bracket Kit
Width 568560"

Shipping Information

Height (cm) 11.94
Length (cm) 15.75
Width (cm) 11.68
HS Code 7326908588
Weight (kg) 0.14

Explore Products

Please note that the item you have bought is a 115V.

Agree