• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

CROSBY S-322CN

CROSBY S-322CN

In Stock
£457.37 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: S-322CN
  • Item: CD2GBH
  • Cross Ref: 400D86
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Slip Hook
Color Red
Attachment Type Swivel Eye
Diameter 1.125"
Finish Painted
Hook Opening 2-3/32"
Inside Height 2-9/32"
Inside Width 2.5"
Length 11.375"
Material Carbon Steel
Working Load Limit 15,000 lb.

Shipping Info:

Ship weight (kg) 6.75