• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

CROSBY S-253

CROSBY S-253

In Stock
£331.22 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: S-253
  • Item: CD2GBG
  • Cross Ref: 400D76
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Sling Shackle
Body Material Alloy Steel
Body Size 1.75"
Eye Outside Dia. 3-5/16"
Finish Painted
Pin Dia. 1.5"
Pin Material Alloy Steel
Pin Style Screw
Sling Width 4"
Width Between Eyes 2-1/8"
Working Load Limit 41,000 lb.

Shipping Info:

Ship weight (kg) 6.59