CREE CPY250-B-DM-F-B-UL-WH-57K LED Parking Canopy Light, 6 x 16 x 18 Inch Size, 12, 860 Lumens

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£747.79 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: CPY250-B-DM-F-B-UL-WH-57K

  • Item: CD2PEY

  • Cross Ref: 458J27

Product Specifications:

ItemLED Parking Canopy Light
CertificationDesignLights Consortium (DLC)
Color Temp.5700K
CRI70
Green Certification or Other RecognitionDesignLights Consortium (DLC)
Height18"
Housing ColorWhite
Housing MaterialAluminum
LED Replacement For250 to 400W MH
Length6"
Light DistributionGeneral
Lumens12,860
Lumens Per Watt150.4
Rated Life100,000 hr.
Temp. Range-40 Degrees to 40 Degrees C
Voltage120-277
Warranty10 yr.
Watts162
Width16"

Shipping Info:

Ship weight (kg) 6.57

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes