-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spring Return Hose Reel |
---|---|
Base Size | 6 x 6" |
Bearings | Permanently Lubricated |
Drive Type | Spring Return |
Duty Rating | 36" x 72" |
EAN | 0674255717794 |
Finish | Stainless Steel |
Hose Ends | 3/8" MNPT |
Hose I.D. | No |
Hose Inside Dia. | 3/8" |
Hose Length | 50 ft. |
Hose Outlet (In.) | 3/8" (M)NPT |
Housing Material | Steel |
Inside Dia. | 3/8" |
Latch | Stainless Steel, Multi-Position |
---|---|
Material | Stainless Steel |
Max. Pressure | 3000 psi |
Max. Temp. | 250 Degrees F |
Mounting | Floor, Wall, Ceiling, Bench and Truck |
Mounting Size | 4 x 5" |
Outside Dia. | 11/16" |
Overall Height | 21.25" |
Overall Length | 19.5" |
Overall Width | 8.25" |
Reel Inlet | 3/8" (F)NPT |
Seal Type | Nitrile Non-Toxic Grease |
Swivel Material | Stainless Steel |
Height (cm) | 55.88 |
---|---|
Length (cm) | 52.07 |
Width (cm) | 26.67 |
HS Code | 0674255717794 |
Country Of Origin | US |
---|---|
Weight (kg) | 20.7 |
UPC | 0674255717794 |
Please note that the item you have bought is a 115V.