|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

COXREELS 1728-2 Hose Roller Guide For 1/4 To 3/8 Id Hose

Model: 1728-2
Item: AA2BGW
Cross Reference: 10C542
£19.94

In Stock

Add to Cart
Product Detail
  • Nominal Hose ID (in.) (1/4 to 3/8)
Product Specifications
Product Specifications
Item Hose Roller Guide
Base Material Steel
Depth 2-1/2 In.
For Hose O.D. Max. (In.) 21/32
For Hose O.D. Min. (In.) 1/4
Length 4 In.
Outside Dia. 1-1/2 In.
Roller Material Plastic
Type Square
Width 4 In.
Online - Live Chat