|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

COXREELS 15353-6 Hose Roller Guide For 3/8 To 3/4 Id Hose

Model: 15353-6
Item: AA2BGY
Cross Reference: 10C544
£158.14

In Stock

Add to Cart
Product Detail
  • Nominal Hose ID (in.) (3/8 to 3/4)
Product Specifications
Product Specifications
Item Hose Roller Guide
Base Material Steel
Depth 12 In.
For Hose O.D. Max. (In.) 1.25
For Hose O.D. Min. (In.) 0.375
Length 6 In.
Outside Dia. 3 In.
Roller Material Stainless Steel
Type Rectangular
Width 10 In.
Online - Live Chat