|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

COXREELS 15353-28 Hose Roller Guide For 3/8 To 1 Id Hose

Model: 15353-28
Item: AA2BGZ
Cross Reference: 10C545
£158.14

In Stock

Add to Cart
Product Detail
  • Nominal Hose ID (in.) (3/8 to 1)
Product Specifications
Product Specifications
Item Hose Roller Guide
Base Material Steel
Depth 12 In.
For Hose O.D. Max. (In.) 1.4375
For Hose O.D. Min. (In.) 0.375
Length 28 In.
Outside Dia. 3 In.
Roller Material Stainless Steel
Type Rectangular
Width 10 In.
Online - Live Chat