-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Walk-Thru Dock Ladder |
---|---|
Exit | Forward |
Finish | Gray Powder Coat |
Handrail Height | 42" |
Load Capacity | 300 lb. |
Material | Steel |
Number of Steps | 3 |
Overall Height | 6ft. |
Overall Length | 72" |
---|---|
Overall Width | 27.5" |
Rung Dia. | 1-1/4" |
Step Width | 24" |
Top Step Height | 2 ft. |
Top to Bottom Rung | 24" |
Tube Dia. | 1-1/4" |
Tube Wall Thickness | 16GA |
Height (cm) | 52.07 |
---|---|
Length (cm) | 182.88 |
Width (cm) | 60.96 |
HS Code | 7326908560 |
---|---|
Country Of Origin | US |
Weight (kg) | 17.69 |
Please note that the item you have bought is a 115V.