|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

CORTECH 710BL Open-top Trash Can Rectangular 2.5 Gallon

Model: 710BL
Item: AA2GCK
Cross Reference: 10G843
£25.70

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Open-Top Trash Can
Color Blue
Capacity 2.5 gal.
Height 12"
Indoor/Outdoor Indoor
Length 11"
Material Polyethylene
Mounting Style Free-Standing
Shape Rectangular
Top Type Open
Width 7-13/16"
Online - Live Chat