Sign In

COPE 1B48-12SL-12-09 Ladder Tray 12 Feet Length x 12 Inch Width 75 lb Cap

Item: AC2ACU
Model: 1B48-12SL-12-09
Cross Ref: 2HCL2
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$279.56 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Ladder Tray
Capacity 75 lb. per ft., 12 ft. Span
Height 5.25"
Length 12ft.
Material Aluminum
Width 12"

Shipping Information

Height (cm) 13.46
Length (cm) 366.27
Width (cm) 34.8
HS Code 8302416080
Country Of Origin US
Weight (kg) 7.71

Certifications

certificate

Explore Products

Please note that the item you have bought is a 115V.

Agree