-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flange Clip |
---|---|
Finish | Zinc Phosphate |
Material | Steel |
---|
Height (cm) | 1.02 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 2.54 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.