-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Retractable Cord Reel |
---|---|
Amps | 8.0 |
Conductors | 16/4 |
Cord Color | Black |
Cord Length | 50ft. |
Feeder Cord Ending NEMA Configuration | 5-20P |
Holds | 50 ft. of 16/4 |
Mounting | Ceiling, Floor or Wall |
Number of Outlets | 0 |
Overall Depth | 13-35/64" |
---|---|
Overall Height | 15" |
Overall Width | 13.5" |
Reel Color | Yellow |
Reel Material | Powder Coated Steel |
Slip Ring Rating | 600V/35A |
Temp. Range | -22 Degrees to 194 Degrees F |
Voltage | 600 VAC |
Watts | 4800 |
Weight (kg) | 24.66 |
---|
Please note that the item you have bought is a 115V.