CONDUCTIX-WAMPFLER XA-142140405011 600 VAC Heavy Industrial Retractable Cord Reel, Cord Included

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£815.64 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: XA-142140405011

  • Item: CD2MUB

  • Cross Ref: 421X32

Product Specifications:

ItemRetractable Cord Reel
Amps12.0
Conductors14/4
Cord ColorBlack
Cord Length50'
Holds50 ft. of 14/4
MountingCeiling, Floor or Wall
Number of Outlets0
Overall Depth13-35/64"
Overall Height15"
Overall Width13.5"
Reel ColorYellow
Reel MaterialPowder Coated Steel
Slip Ring Rating600V/35A
Temp. Range-22 Degrees to 194 Degrees F
Voltage600VAC
Watts7200
Feeder Cord Ending NEMA Configuration5-20P

Shipping Info:

Ship weight (kg) 27.14

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes