CONDUCTIX-WAMPFLER XA-141120307516 Industrial Retractable Cord Reel, 125 VAC, Number of Outlets 4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1009.71 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: XA-141120307516

  • Item: CD3UEJ

  • Cross Ref: 421X37

Product Specifications:

ItemRetractable Cord Reel
Amps20.0
Conductors12/3
Cord ColorBlack
Cord Length75'
Holds75 ft. of 12/3
MountingCeiling, Floor or Wall
Number of Outlets4
Overall Depth13-5/16"
Overall Height15"
Overall Width14.5"
Reel ColorYellow
Reel MaterialPowder Coated Steel
Slip Ring Rating600V/35A
Temp. Range-22 Degrees to 194 Degrees F
Voltage125VAC
Watts2500
Cord Ending NEMA Configuration5-20R
Feeder Cord Ending NEMA Configuration5-20P

Shipping Info:

Ship weight (kg) 33.89

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes