CONDUCTIX-WAMPFLER XA-121120305011 125 VAC Heavy Industrial Retractable Cord Reel, Cord Included

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£693.50 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: XA-121120305011

  • Item: CD2MUD

  • Cross Ref: 421X34

Product Specifications:

ItemRetractable Cord Reel
Amps20.0
Conductors12/3
Cord ColorBlack
Cord Length50'
Holds50 ft. of 12/3
MountingCeiling, Floor or Wall
Number of Outlets0
Overall Depth7.75"
Overall Height13-53/64
Overall Width12"
Reel ColorYellow
Reel MaterialPowder Coated Steel
Slip Ring Rating600V/30A
Temp. Range-22 Degrees to 194 Degrees F
Voltage125VAC
Watts2125
Feeder Cord Ending NEMA Configuration5-20P

Shipping Info:

Ship weight (kg) 16.41

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes