CONDUCTIX-WAMPFLER XA-121120302511 125 VAC Heavy Industrial Retractable Cord Reel, Cord Included

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£631.07 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: XA-121120302511

  • Item: CD2MUC

  • Cross Ref: 421X33

Product Specifications:

ItemRetractable Cord Reel
Amps20.0
Conductors12/3
Cord ColorBlack
Cord Length25'
Holds25 ft. of 12/3
MountingCeiling, Floor or Wall
Number of Outlets0
Overall Depth7.75"
Overall Height13-53/64
Overall Width12"
Reel ColorYellow
Reel MaterialPowder Coated Steel
Slip Ring Rating600V/30A
Temp. Range-22 Degrees to 194 Degrees F
Voltage125VAC
Watts2500
Feeder Cord Ending NEMA Configuration5-20P

Shipping Info:

Ship weight (kg) 14.63

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes