-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chain Saw Chaps |
---|---|
Age Group | Adult |
Color | Orange |
Gender | Unisex |
Length | 42" |
---|---|
Material | Nylon |
Size | 2XL |
Height (cm) | 7.62 |
---|---|
Length (cm) | 36.83 |
Width (cm) | 21.59 |
HS Code | 6212900090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.315 |
UPC | 190735103876 |
Please note that the item you have bought is a 115V.